10 x 4-1/2 in. 20 Micron Polyspun Filter
10 x 4-1/2 in. 20 Micron Polyspun Filter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Filter
- Diameter:
- 4-1/2 in
- Filtering Material:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Plastic
- NSF Certified:
- No