2 in. In-Line Filter

You last purchased this on
 
Water Tec International

2 in. In-Line Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water Tec International

2 in. In-Line Filter

  • Fast #
  • Part #WIFTGAC01
  • Item #4010567
  • Manufacturer Part #IFT-GAC-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
2 in
Filtering Material:
No
Height:
10 in
Installation Type:
Inline
NSF Certified:
No