3.2 gal. Storage Tank
3.2 gal. Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- NSF Certified:
- No
- Product Type:
- Accessory
- Size:
- 3.2 gal
- UL Listed:
- No