3.2 gal RO Water Tank
3.2 gal RO Water Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 3.2 gal
- Color Finish Name:
- White
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No