Plastic 5 Micron Polyspun Filter
Plastic 5 Micron Polyspun Filter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cartridge Type:
- Filter
- Filtering Material:
- Yes
- Material:
- Plastic
- NSF Certified:
- No