Water Tec International
Water Filter Faucet in Oil Rubbed Bronze
Part #WFAUAGORB6SP | Item #4781937 | Manufacturer Part #FAU-AG-ORB-6SP
Product Details
Lead Law Compliant
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
GSA Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
NSF Certified: No
Trim Only: No