1-1/4 - 3 in. Thermoplastic Adjustable and Flexible Roof Flashing

You last purchased this on
 
IPS Corporation

1-1/4 - 3 in. Thermoplastic Adjustable and Flexible Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

1-1/4 - 3 in. Thermoplastic Adjustable and Flexible Roof Flashing

  • Fast #
  • Part #I81705
  • Item #673470
  • Manufacturer Part #81705
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Tested for ultraviolet, ozone and weather resistance
  • Elastomer collar heat tested to 180 deg F
  • Adjustable multi-size flashing fits 1-1/4 - 3 Inch and 3 - 4 Inch vent pipe
  • Limited lifetime warranty for the life of the current roof system
  • 100% flexible
  • One-piece base and collars
  • Approved for type "B" installations
  • Fits any roof pitch to 45 deg
  • Requires Certification

Specifications

Depth:
10 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
2 in
Fitting Size 4:
3 in
Fitting Sizes:
1-1/4 in x 1-1/2 in x 2 in x 3 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
13 in
Material:
Molded Plastic
Pipe Diameter:
3 in
Roof Flashing Material:
Plastic
Roof Flashing Size:
10 in x 13-1/4 in
Width:
13 in