1-1/4 in. Polybutylene Insulating Suspension Pipe Clamp
7 Series 1-1/4 in. Polybutylene Insulating Suspension Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces noise from tubing expansion and contraction
- Ideal for isolating CPVC piping from wood
- Plastic insulating suspension clamp for all CTS (copper tube size) tubing
- Job costs are reduced through reduced inventory
- Each clamp fits two sizes of pipe
- Impact resistant to 0° F (-18° C); maximum temperature (continuous) of 160° F (71° C)
Specifications
- Application:
- CPVC, Copper Tubing, PEX Tubing, Polybutylene Tubing
- CARB OTC LEED Compliant:
- No
- Collection:
- 7 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC, PEX, Polybutylene
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Insulating
- Temperature Range:
- 0 to 160 Deg F (-18 to 71 Deg C)
- UL Listed:
- No