100 ft. Pipe Protection Sleeve in Blue

You last purchased this on
 
IPS Corporation

100 ft. Pipe Protection Sleeve in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

100 ft. Pipe Protection Sleeve in Blue

  • Fast #
  • Part #I83417
  • Item #2852372
  • Manufacturer Part #83417
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Color coded - red for hot, blue for cold
  • Available in 0.004, 0.006, 0.01 and 0.025 Inch thickness
  • Protects supply tubing in slab foundation
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
16 in
FM Approved:
No
Height:
4 in
IAPMO Listed -:
No
Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Thickness:
0.025 in
UL Listed:
No
Weight:
4 lb
Width:
2-3/25 in