3/4 in. x 100 ft. Plastic Hanger Strap
3/4 in. x 100 ft. Plastic Hanger Strap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made of flexible, non-conductive, non-abrasive black polypropylene
- Compatible with all types of plastic piping; supports 25 pounds per section at 4-foot intervals
- Plastic hanger strapping efficiently hangs piping from joists and rafters
- Measures 3/4-inch wide and 0.05-inch thick; has 1 ?8-inch holes spaced 3/4-inch apart
- Can be cut with shears, snips or a utility knife
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8 in
- FM Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Hanger Strap
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 3/4 in