1/2 - 3/4 in. Combination Half Clamp

Part #I82864  |  Item #4161949  |  Manufacturer Part #82864

Fits Pipe Size:

1/2 - 3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plastic pipe half clamp for copper and PEX tubing (not recommended for CPVC)
  • Isolates piping from wood
  • Includes preloaded nail for quick installation
  • Impact resistant to 0°F (-18°C); maximum temperature (continuous) of 160°F (71°C)
  • Supports all CTS tubing
  • Supports 1/2, 3/4 and 1 Inch copper tube size

Documents

Specifications

Application: [Copper Tubing, CPVC, PEX Tubing]

Color Finish: Tan

Color Finish Category: Neutrals

Fits Pipe Size: 1/2 - 3/4 in

Material: Plastic

Temperature Rating: 160