1/2 in. Clamp-Tite with Nail

You last purchased this on
 
Water-Tite

1/2 in. Clamp-Tite with Nail

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

1/2 in. Clamp-Tite with Nail

  • Fast #
  • Part #I83795
  • Item #68963
  • Manufacturer Part #83795
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Supports 1/2, 3/4 and 1 in copper tube size
  • Impact resistant to 0° F and maximum temperature 160° F continuous
  • Plastic full clamp preloaded with nail
  • Heavy-duty galvanized frame shall support powder-coated galvanized exterior panels
  • Locks the tube into the clamp for an extra secure hold
  • Furnish and install Water-Tate clamp - Tate full clamps to support the tubing while reducing noise from tubing expansion and contraction
  • Isolates supply tubing from wood framing
  • Supports copper, PEX, polybutylene and CPVC tubing from wood
  • Requires Certification

Specifications

Application:
Copper Tubing, PEX Tubing, Polybutylene Tubing
Color Finish Name:
Grey
FM Approved:
No
Jaw Capacity (in):
1/2 in
Material:
Plastic
Material Type:
Polybutolyne
Temperature Range:
Up to 160 Deg F (Up to 71 Deg C)
UL Listed:
No