1/2 in. Long Poly Insulation Pipe Clamp

Part #I82967  |  Item #1948708  |  Manufacturer Part #82967

Fits Pipe Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long pattern pipe insulators
  • Support piping runs through wooden studs; reduce noise and vibration
  • Compatible with all CTS (copper tube size) tubing
  • Impact resistant to 0°F (-18°C); maximum temperature (continuous) of 160°F (71°C)

Documents

Specifications

Application: [Copper Tubing, CPVC, PEX Tubing, Polybutylene Tubing]

Color Finish: Grey

Color Finish Category: Greys

Fits Pipe Size: 1/2 in

Material: Plastic

Temperature Rating: 160