Water-Tite 1/2 in. Metal Stud Insulator

I89150

Fits Pipe Size

1/2 in

$0.43

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Impact resistant to 0° F, Max temp 160° continuous
  • Pipe can be cemented to insulator
  • Plastic pipe insulator reduces noise from tubing expansion and contraction
  • Supports copper, PEX, polybutylene and CPVC tubing through metal studs

SPECIFICATIONS

Color Finish
Red
Fits Pipe Size
1/2 in
Material
Plastic
Material Type
CPVC, Polybutylene
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday