Water-Tite 1/2 in. Mini Outlet Box for Iron Pipe

IPS88106

Fitting Sizes

1/2 in

$54.93

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/8 in
NSF Certified
No
UL Listed
No
Width
6-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday