1300 lb Stand

Part #I83181  |  Item #2355697  |  Manufacturer Part #83181

Weight Capacity:

1300

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Galvanized-steel stand for gas water heaters
  • Keeps 30- to 50-gallon capacity heaters safely elevated 18 inches off the ground
  • Made of rigid 18-gauge steel
  • Simple assembly with included screws and nuts

Documents

Specifications

Gauge: 18

Height: 18 in

Length: 24 in

Material: Galvanized Steel

Product Type: Stand

Weight: 11

Weight Capacity: 1300

Width: 24 in