24 in. Aluminum Water Heater Pan

You last purchased this on
 
IPS Corporation

24 in. Aluminum Water Heater Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

24 in. Aluminum Water Heater Pan

  • Fast #
  • Part #I87008
  • Item #3520434
  • Manufacturer Part #87008
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drain adapter fits 1 Inch CPVC pipe
  • 2 Inch clearance around diameter of heater pan recommended
  • Durable 0.032 Mil aluminum circular pans recommended for gas water heater protection
  • Furnished with 1 Inch CPVC drain kit
  • Will not rust
  • One-piece construction
  • 2-1/8 Inch deep
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Depth:
25 in
Diameter:
24 in
Diameter - Outside:
26 in
Drain Location:
Side
Drain Opening:
1 in
Height:
2 in
IAPMO Listed -:
No
Length:
2 in
Material:
Aluminum
Product Type:
Pre-Drilled Circular
Thickness:
25 in
Weight:
1 lb
Width:
25 in