24 in. Aluminum Water Heater Pan
24 in. Aluminum Water Heater Pan
Frequently Purchased Together
Product Details
- Drain adapter fits over 1 Inch and inside 1-1/2 Inch PVC pipe
- 2 Inch clearance around diameter of heater pan recommended
- Durable 0.032 Mil aluminum circular pans recommended for gas water heater protection
- Pre-drilled with PVC drain kit
- Will not rust
- One-piece construction
- 2-1/8 Inch deep
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 2 in
- Diameter:
- 24 in
- Diameter - Outside:
- 26 in
- Drain Opening:
- 1 in
- Material:
- Aluminum
- Product Type:
- Pre-Drilled Circular
- Shape:
- Round
- Weight:
- 1 lb