3 N 1 Metal STUD Insulation
3 N 1 Metal STUD Insulation
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic pipe insulator reduces noise from tubing expansion and contraction
- Impact resistant to 0 deg F and maximum temperature 160 deg F continuous
- For use in metal studs and galvanized super-tight brackets
- 125 WSP
- 200 WOG
- Fits 1-11/32 Inch hole
- Supports copper, CPVC and PEX tubing through metal studs
Specifications
- Application:
- Tubing
- Fits Pipe Size:
- 3 in
- Material:
- Plastic