Water-Tite 3 in. PVC Flush Fitting Closet Flange

I86149

Manufacturer Part #: 86149

Fits Pipe Size

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solvent weld installation only
  • For over 3" or inside 4" SCH 40 DWV pipe
  • Available for 4" hub fit
  • Available in standard or long pattern, with or without pipe stop
  • Also available for inside 3" pipe

SPECIFICATIONS

Closet Flange Connection Type
Solvent Weld
Fits Pipe Size
3 in
Test Cap Included
No
Type
I86149

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday