Wax Ring for 3 or 4 in. Waste Lines

You last purchased this on
 
Water-Tite

Wax Ring for 3 or 4 in. Waste Lines

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

Wax Ring for 3 or 4 in. Waste Lines

  • Fast #
  • Part #I82550
  • Item #1672158
  • Manufacturer Part #82550
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits 3 or 4 Inch waste lines
  • Provides a permanent seal impervious to vermin, odors, gases and acids
  • 100% pure petroleum wax gasket
  • Requires Certification

Specifications

Application:
Toilet Bowls
Extra Wax:
No
Hardware Included:
No
Height:
1 in
Material:
Wax
Size:
4 in
Temperature Range:
Up to 70 Deg F
With Horn:
No