3/4 in. Grey Plastic Nail Barb Clamp
Clamp-Tite 3/4 in. Grey Plastic Nail Barb Clamp
Package Quantity Info:
EA: 1 IP: 50 CA: 500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supports 1/2, 3/4 and 1 in copper tube size
- Impact resistant to 0° F and maximum temperature 160° F continuous
- Plastic full clamp preloaded with nail
- Locks the tube into the clamp for an extra secure hold
- Furnish and install Water-Tate clamp - Tate full clamps to support the tubing while reducing noise from tubing expansion and contraction
- Isolates supply tubing from wood framing
- Supports copper, PEX, polybutylene and CPVC tubing from wood
Specifications
- Application:
- Tubing
- Collection:
- Clamp-Tite
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- Material Type:
- Polybutylene
- Maximum Temperature:
- 160
- Product Type:
- Full Clamp
- UL Listed:
- No