3/4 in. Right Tite Metal Stud Insulation

You last purchased this on
 
Water-Tite

3/4 in. Right Tite Metal Stud Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

3/4 in. Right Tite Metal Stud Insulation

  • Fast #
  • Part #I89151
  • Item #1376192
  • Manufacturer Part #89151
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Plastic pipe insulator reduces noise from tubing expansion and contraction
  • Impact resistant to 0°F and maximum temperature 160° F continuous
  • For use in metal studs and galvanized super-tight brackets
  • Fits 1-11/32 Inch hole
  • Supports copper, CPVC and PEX tubing through metal studs
  • Requires Certification

Specifications

Application:
Tubing
Color Finish Name:
Red
Fits Pipe Size:
3/4 in
Fitting Size 1:
1-11/32 in
Fitting Sizes:
1-11/32 in
Material:
Plastic
Maximum Temperature:
160
Product Type:
Stud Insulator