21 in. Galvanized Water Heater Support Stand

You last purchased this on
 
Water-Tite

21 in. Galvanized Water Heater Support Stand

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

21 in. Galvanized Water Heater Support Stand

  • Fast #
  • Part #I83180
  • Item #327809
  • Manufacturer Part #83180
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Keeps 30- to 50-gallon capacity heaters safely elevated 18 inches off the ground
  • Made of rigid 18-gauge steel
  • Galvanized-steel stand for gas water heaters
  • Simple assembly with included screws and nuts
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Galvanized
Gauge (metal):
18 ga
Height:
18 in
Length:
21 in
Material:
Steel
Product Type:
Stand
Weight:
13 lb
Weight Capacity:
650 lb
Width:
21 in