Water-Tite
7-7/8 x 3-1/2 x 8 in. Utility Kitchen Supply Box with 4-Valve
Part #I82766 | Item #7310593 | Manufacturer Part #82766
Width:
9 inProduct Details
- Kitchen utility outlet box with 4 pre-installed valves
- 4 integrated mounting ears for easy and secure installation; top and bottom stabilizer-bar slots for additional securement options
- Quarter-turn valves are lead free; comply with NSF 61-G requirements
- Faceplate measures 7-7/8 inches wide by 8 inches high
- Custom configurations available upon request
Specifications
ANSI Specifications: ANSI 372
ASME Specifications: ASME A112.18.1
Application: Kitchen
Box Material: Plastic
CSA Certified: CSA B125.1‐05
Cartridge Type: Quarter Turn
Depth: 8 in
FM Approved: No
Fire Rated: No
Height: 3 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 7-7/8 in
Material: High Impact Plastic
Material Type: Polystyrene
NSF Certified: Yes
NSF Specifications: NSF 61
Overall Box Size: 7-7/8 in x 3-1/2 in x 8 in
Supply Box Connection Type: Sweat
Supply Box Type: Kitchen
UL Listed: No
Water Hammer Arrestor Included: No
Weight: 2
Width: 9 in