Dual Drain Washing Machine Outlet Box with 1/2 in. Sweat Valve
Du-All™ Dual Drain Washing Machine Outlet Box with 1/2 in. Sweat Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Back of box rests against the back sheetrock wall for sturdy installation
- Solid one-piece construction with raised drip guard contains and directs leaks down the drain
- Patented one-piece design speeds installation versus separate drain and valve boxes
- EZ out test caps are raised for easy removal and KOs are oversized so they won't fall down drain
- Multiple drain options
- Flat box side for secure mounting to the stud
- Valves unassembled for contractor’s mounting option
- Various valve mounting options allow dual drain, right drain only, left drain only, bottom or top-mount
- DU-All™ and center drain Econo Box faceplates are interchangeable
- Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 Inch drywall for a clean finish
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Du-All™
- Color:
- White
- Depth:
- 3-3/4 in
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 8-13/16 in
- Overall Box Size:
- 8-1/4 in x 6-1/8 in x 3-3/4 in
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Width:
- 10-3/16 in