Water-Tite

Flush Tite 3 x 4 in. Stainless Steel PVC Adjustable Closet Flange

Part #I86179  |  Manufacturer Part #86179

Fits Pipe Size:

3 in;4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal adjustable ring allows for easy alignment of bolts and screws
  • For over 3 Inch or inside 4 Inch schedule 40 DWV pipe
  • Available in standard or long pattern, with or without pipe stop
  • Also available for 4 Inch hub fit

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Flush Tite

Depth: 6 in

Diameter: 7-1/125 in

Fits Pipe Size: 3 in;4 in

Fitting Size 1: 3 in

Fitting Size 2: 4 in

Fitting Sizes: 3 in x 4 in

GSA Approved: No

Height: 2 in

IAPMO Listed: No

Material: Plastic

Test Cap Included: No

Width: 6 in