8-1/4 in x 7-15/16 in x 3-1/2 in Ice Maker CPVC Supply Box
8-1/4 in x 7-15/16 in x 3-1/2 in Ice Maker CPVC Supply Box
Frequently Purchased Together
Product Details
- Requires no additional support framing
- Contoured box design allows for easy valve access
- Icemaker outlet box with one-piece box-and-flange design
- Rough opening of 5-3/4 Inch width x 3-1/2 Inch depth x 4-7/8 Inch height
- Product covered by one or more of the following patents D411870, D471960
- Snap-on faceplate measures 8-1/4 inches wide by 7-5/16 inches high; accommodates up to 3/4-inch drywall
- Pre-installed lead-free brass valve; complies with NSF 61-G requirements
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372G
- ASME:
- ASME A112.18.1
- Application:
- Icemaker
- Box Material:
- Plastic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7 in
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fire Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- ANSI 372G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Box Size:
- 8-1/4 in x 7-15/16 in x 3-1/2 in
- Shape:
- Rectangular
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- Yes
- Width:
- 8 in