1/2 in. CPVC Outlet Box
MultiBox™ 1/2 in. CPVC Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top and bottom stabilizer bar slots
- Optional nail slots
- Integrated mounting flanges - no clips to lose or hassle with
- Forged brass quarter-turn valves
- Integrated drain knock outs will not fall down the drain after DWV test
- Anti-rotational valve design
- Two drain knockouts: 2 Inch in standard washing machine drain, optional 1 Inch to pipe valve box to DWV system
- Nine valve knock-outs
- All faceplates fit up to two sheets of 5/8 Inch drywall
- MultiBox faceplates fit any MultiBox configuration, including fire-rated
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Washing Machines
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-05
- Collection:
- MultiBox™
- Color Finish Name:
- Polished Chrome
- Depth:
- 9 in
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Length:
- 6-1/2 in
- Material Type:
- PVC
- Type:
- Contractor Pack
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 18 in