3-19/25 x 11 x 7 in. Washing Machine F1960 Supply Box
MultiBox™ 3-19/25 x 11 x 7 in. Washing Machine F1960 Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ETL Certified; fire rated for both 1- and 2-hour-rated walls
- Integrated mounting flanges for easy installation; top and bottom stabilizer-bar slots and nail slots for optional extra support
- Fire-rated washing machine outlet box and auxiliary drain box with 2 pre-installed valves, and 2 drain knockouts
- Integrated drain knock outs will not fall down the drain after DWV test
- Faceplates fit all MultiBox outlet boxes and include built-in cable tie bosses to secure the drain hose; measure 6-1/2 inches wide by 6-7/8 inches high
- Durable forged-brass valves with anti-rotational design and hammer arresters
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM E-814
- Application:
- Residential
- Box Material:
- Plastic
- CSA Certified:
- CSA B125.1 2005
- Collection:
- MultiBox™
- FM Approved:
- No
- Fire Rated:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Length:
- 3-19/25 in
- NSF Certified:
- No
- Overall Box Size:
- 3-19/25 in x 11 in x 7 in
- Supply Box Connection Type:
- F1960
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Weight:
- 2 lb
- Width:
- 11 in