1/2 x 1/2 in. PEX Icemaker Outlet Box

You last purchased this on
 
Water-Tite

MultiBox™ 1/2 x 1/2 in. PEX Icemaker Outlet Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

MultiBox™ 1/2 x 1/2 in. PEX Icemaker Outlet Box

  • Fast #
  • Part #I83083
  • Item #5172317
  • Manufacturer Part #83083
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ETL Certified; fire rated for both 1- and 2-hour-rated walls
  • Integrated mounting flanges for easy installation; top and bottom stabilizer-bar slots and nail slots for optional extra support
  • Fire-rated icemaker outlet box with pre-installed valve
  • 2 Inch standard drain, for optional use
  • Integrated drain knock outs will not fall down the drain after DWV test
  • Snap-on faceplate fits all MultiBox outlet boxes and includes built-in cable tie bosses to secure the drain hose; measures 6-1/2 inches wide by 6-7/8 inches high
  • Durable forged-brass quarter-turn valve with anti-rotational design and hammer arrester; lead free and compliant with NSF 61-G requirements
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
ASTM:
ASTM E814
Application:
Icemaker
Box Material:
Plastic
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
MultiBox™
Depth:
8 in
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
5 in
IAPMO Listed -:
Yes
Length:
6-1/2 in
Material Type:
PVC
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Outlet Type:
Compression
Supply Box Connection Type:
F1807 PEX
Type:
Fire Rated, Contractor Pack
UL Listed:
No
Weight:
1 lb
Width:
10 in