3/8 in. Angle Stop Box
MultiBox™ 3/8 in. Angle Stop Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 hr and 2 hr rated
- Warnock Hersey certified
- Intumescent pad attached to back of outlet box
- Forged brass quarter-turn valves
- Optional nail slots
- Extra large faceplate comes standard with kitchen boxes providing breaklines for custom fit to cabinetry and an extra 1 Inch coverage for potential rough cuts
- Top and bottom stabilizer bar slots
- Integrated mounting flanges - no clips to lose or hassle with
- MultiBox faceplates fit any MultiBox configuration, including fire-rated
- Anti-rotational valve design
Documents
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM E814
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-05
- Collection:
- MultiBox™
- Depth:
- 9 in
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 8 in