7 in x 4-1/2 in x 3-1/16 in Ice Maker CPVC Supply Box
MultiBox™ 7 in x 4-1/2 in x 3-1/16 in Ice Maker CPVC Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ETL Certified; fire rated for both 1- and 2-hour-rated walls
- Integrated mounting flanges for easy installation; top and bottom stabilizer-bar slots and nail slots for optional extra support
- Fire-rated icemaker outlet box with pre-installed valve
- 2 Inch standard drain, for optional use
- Integrated drain knock outs will not fall down the drain after DWV test
- Snap-on faceplate fits all MultiBox outlet boxes and includes built-in cable tie bosses to secure the drain hose; measures 6-1/2 inches wide by 6-7/8 inches high
- Durable forged-brass quarter-turn valve with anti-rotational design; lead free and compliant with NSF 61-G requirements
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM E814
- Application:
- Icemaker
- Box Material:
- Fire Rated Plastic
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- MultiBox™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld x Solvent Weld
- FM Approved:
- No
- Fire Rated:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Outlet Type:
- Compression
- Overall Box Size:
- 7 in x 4-1/2 in x 3-1/16 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- Type:
- Fire Rated, Contractor Pack
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Weight:
- 1 lb
- Width:
- 8 in