7 in x 4-1/4 in x 3-1/16 in Washing Machine Brass PEX connection Supply Box
MultiBox™ 7 in x 4-1/4 in x 3-1/16 in Washing Machine Brass PEX connection Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated mounting flanges for easy installation
- Durable forged-brass quarter-turn valves with anti-rotational design; lead free and compliant with NSF 61-G requirements
- Angle stop outlet box with 2 pre-installed valves; ETL Certified
- Standard and deep faceplates include cable tie bosses to secure drain hose
- All faceplates fit up to two sheets of 5/8 Inch drywall
- MultiBox dishwasher/commercial ice maker boxes can be inverted to utilize the 2 Inch drain
- Snap-on faceplate fits all MultiBox outlet boxes and includes built-in cable tie bosses to secure the drain hose; measures 6-1/2 inches wide by 6-7/8 inches high
- Top and bottom stabilizer-bar slots and nail slots for optional extra support
Documents
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Box Material:
- Fire Rated Plastic
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1?05
- Collection:
- MultiBox™
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fire Rated:
- Yes
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outlet Type:
- Compression
- Overall Box Size:
- 7 in x 4-1/4 in x 3-1/16 in
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Washing Machine
- Type:
- I83189
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Weight:
- 1 lb
- Width:
- 8 in