Washing Machine Wirsbo® Supply Box
Washing Machine Wirsbo® Supply Box
Frequently Purchased Together
Product Details
- 1 drain outlet (no additional fittings) and 2 valves
- Drain-line partition separates washer discharge hose and auxiliary discharge line
- Wide-mouth outlet box for washing machines with a right-positioned drain opening
- Rough opening of 10-1/4 in width x 3-5/8 in depth x 6 in height
- Faceplate unassembled in contractor packs
- 4 mounting brackets included; faceplate measures 13 in wide by 8-5/8 in high
- Discharge guide tube firmly holds discharge line and protects against splashes
Documents
Specifications
- ANSI:
- ANSI 1010 2004
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 13 in
- IAPMO Listed -:
- No
- Length:
- 15 in
- Material Type:
- ABS, PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Outlet Box
- Shape:
- Rectangular
- Supply Box Connection Type:
- Wirsbo®
- Supply Box Type:
- Washing Machine
- Weight:
- 2.6 lb
- Width:
- 4 in