8-3/8 in x 6-1/8 in x 3-3/4 in Washing Machine Sweat Supply Box
Du-All™ 8-3/8 in x 6-1/8 in x 3-3/4 in Washing Machine Sweat Supply Box
Frequently Purchased Together
Product Details
- Textured, snap-on frame accommodates up to 1 Inch drywall for a clean finish
- Center drain Econo Box and DU-All™ faceplates are interchangeable
- Box can be inverted for top-mount valves and center drain option
- Rough opening of 8-1/4 Inch width x 3-3/4 Inch depth x 6-1/8 Inch height
- Oversized KOs will not fall down drain
- Brass hammer arrester valves installed
- Raised EZ-out test caps allow for easy removal
- One-piece construction with raised drip guard contains potential leaks down the drain
- Extended mounting flange provided
- Faceplate dimension of 10-3/16 Inch width x 8-13/16 Inch height
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Washing Machines
- Box Material:
- Plastic
- Collection:
- Du-All™
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9 in
- Fire Rated:
- No
- Height:
- 3 in
- Overall Box Size:
- 8-3/8 in x 6-1/8 in x 3-3/4 in
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- Valve Size:
- 1/2 in
- Water Hammer Arrestor Included:
- Yes
- Weight:
- 2 lb
- Width:
- 10 in