1/2 - 1 in. x 100 ft. Polyethylene Pipe Sleeve
1/2 - 1 in. x 100 ft. Polyethylene Pipe Sleeve
Frequently Purchased Together
Product Details
- Designed for plastic, PEX, CPVC, and copper piping
- Red and blue colored sleeves available to distinguish hot and cold water pipes
- Pipe sleeving for protecting supply tubing in slab foundations
- Available in 0.004, 0.006, 0.01 and 0.025 Inch thickness
- Protects supply tubing in slab foundation
- Comes in 0.004-, 0.006-, 0.010-, and 0.025-inch thicknesses
Documents
Specifications
- Application:
- CPVC, Copper Pipe, PEX, Plastic
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 16 in
- Fits Pipe Size:
- 1/2 in - 1 in
- Height:
- 3 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Product Type:
- Pipe Sleeve
- Thickness:
- 0.025 in
- Weight:
- 4 lb
- Width:
- 2-9/50 in