Brass Valve in Brass
Brass Valve in Brass
Frequently Purchased Together
Product Details
- Choose from quarter-turn, single-lever, or domestic adapter valve models; long shank valve extension (no valve) is also available
- Quarter-turn valves have either red or blue handles (to distinguish hot and cold)
- Brass valve or shank valve extension for washing machine outlet boxes; 3/4-inch hose bibb connection
- Complies with ASME A112.18.1
- Compatible with Guy Gray products
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Box Material:
- Brass
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- NSF Certified:
- No
- Product Type:
- Outlet Box Valve
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Water Hammer Arrestor Included:
- No