Water-Tite

Techno 4 in. Closet Flange with Stainless Steel Ring & Techno Knockout

Part #I86178  |  Manufacturer Part #86178

Fits Pipe Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-piece knockout will not fall down drain line
  • Knockout breaks out in one piece
  • Inset test cap cannot be damaged by construction equipment
  • Beveled hub design allows easier insertion into 4 Inch foam core pipe
  • Available with stainless steel or powder-coated adjustable ring
  • Flush Tite design allows flush installation inside 4 Inch pipe
  • Fits 3 or 4 Inch schedule 40 DWV pipe
  • Patent 7055184 B3

Specifications

Collection: Techno

Depth: 6 in

Diameter: 7 in

Fits Pipe Size: 4 in

Fitting Size 1: 3 in

Fitting Size 2: 4 in

Fitting Sizes: 3 in x 4 in

Height: 2 in

Material: Plastic

Material Type: ABS

Test Cap Included: No

Width: 6 in