3 in. Repair Closet Flange
Water Tite 3 in. Repair Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No chiseling, cutting or drilling to remove existing flange hub in 4" pipe
- Rubber gasket creates a water tight seal
- Unique metal clips secure the flange with existing 4" x 3" hub or pipe
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Water Tite
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes