Traditional Series 1.8 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Stainless Steel

Part #WWILVH610HCSS  |  Item #4297242  |  Manufacturer Part #WI-LVH610HC-SS

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Traditional Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Faucet Height: 9 in

Faucet Mount: Deck Mount

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Maximum Pressure: 75 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 1 Hole

Scald Guard: No

Spout Height: 6-1/2 in

Spout Reach: 5 in

Spout Type: J Spout

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: No