Watergroup 30000 cf 15 gpm Water Softener

W15010453

Manufacturer Part #: 15010453

Capacity

30000 cu ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Capacity
30000 cu ft
Fitting Size 2
1 in
Flow Rate
15 gpm
Height
34-1/2 in
Maximum Pressure
125 psi
Maximum Temperature
100
NSF Certified
No
Volts
12/120V
Width
18-1/10 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday