Watermark Designs

1/2 in. NPT Wall Tile with 2-Way Diverter Volume Control

Part #WSSVCWD2  |  Manufacturer Part #SS-VCWD2

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2 2005

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1 2005

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-7/8 in

Trim Only: No

Valve Body Style: 2-way

Valve Size: 1/2 in

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No

Width: 2-5/8 in