1/2 in. IPS Wall Mount Single Handle Lavatory Faucet Valve

You last purchased this on
 
Watermark Designs

1/2 in. IPS Wall Mount Single Handle Lavatory Faucet Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watermark Designs

1/2 in. IPS Wall Mount Single Handle Lavatory Faucet Valve

  • Fast #
  • Part #WSSSHV12
  • Item #2706207
  • Manufacturer Part #SS-SHV1.2
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connection 3:
MNPT
End Connections:
MNPT
Faucet Connection Size:
1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Valve Size:
1/2 in
WaterSense Labeled:
No