Watermark Designs

Anika 30 1.2 gpm 3 Hole Deck Mount Widespread Lavatory Faucet with Double Cross Handle in Aged Brass

Part #W302TR25APB  |  Manufacturer Part #30-2-TR25-APB

Color/Finish:
Aged Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1 2005

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1 2005

Collection: Anika 30

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Depth: 6-7/8 in

Drain Included: Yes

Faucet Height: 8-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-3/8 in

Spout Reach: 5-1/2 in

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 8