*CVR* THERMOSTATC TUB/ SHOWER SYSTE

Part #W11536MZ4APB  |  Item #7370625  |  Manufacturer Part #115-3.6-MZ4-APB

Type:

W11536MZ4APB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Number of Handles: Two Handle

Type: W11536MZ4APB