*CVR* THERMOSTATC TUB/ SHOWER SYSTE

Part #W11536MZ4PT  |  Item #7369606  |  Manufacturer Part #115-3.6-MZ4-PT

Type:

W11536MZ4PT
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Color Finish: Pewter

Color Finish Category: Nickel Tones

Number of Handles: Two Handle

Type: W11536MZ4PT