Watermark Designs
Elan Vital 38 18 in. Towel Bar in Pewter
Part #W3801PT | Item #7369528 | Manufacturer Part #38-0.1-PT
Product Details
Documents
Specifications
ADA Compliant: No
Application: Residential
Base Plate Width: 2-7/8 in
CARB OTC LEED Compliant: No
Collection: Elan Vital 38
Color Finish: Pewter
Color Finish Category: Pewter Tones
GSA Approved: No
Hardware Included: No
IAPMO Listed: No
Installation Type: Wall Mount
Length: 18 in
Material: Brass
NSF Certified: No
Number of Bars: 1
Projection: 3-1/2 in
Weight: 4