ROMAN TUB SET

Part #W3108AXMB  |  Item #7327301  |  Manufacturer Part #310-8-AX-MB

Type:

W3108AXMB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Color Finish: Matte Black

Color Finish Category: Blacks

Handle Type: Lever

Number of Handles: Two Handle

Type: W3108AXMB