WaterMaster® 5 ft. 6 in. Storz Assembled Fire Hydrant

Part #E54616D  |  Item #7601161  |  Manufacturer Part #54616D

Depth of Trench:

5 ft 6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: WaterMaster®

Depth of Trench: 5 ft 6 in

End Connection 1: Storz

End Connection 2: Storz

End Connections: Storz

Valve Size: 5-1/4 in